Abbotsford
RCLWPLEDC104NRCL

RC LIGHTING 104W 4000K LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLEDC104NRCL

Description

LED 104W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with tempered glass.

Specifications

Brand Name RC Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish Bronze
Lamp Wattage 104 W Color Temperature 4000 K
Ballast Type Electronic Transformer Lens Type Tempered Glass
Lumens 9842 lm Mounting Type Die-cast aluminum wall bracket with (5) 1/2" conduit openings with plugs. Two-piece bracket with tether for ease of installation and wiring.
Housing Material Precision die-cast aluminum housing, door frame arm and wall bracket. Dimensions 308 mm L x 432 mm W x 238 mm H
UPC 19813854614.0

Packages

1 - UNIT - 1