RC LIGHTING 5W 5000K LED Wallpack, Bronze
Description
Bronze LED 5W Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for wet locations in downlight position only. Precision die cast aluminum housing and mounting plate.
Specifications
| Brand Name | RC Lighting | Item Name | LED Wallpack |
| Voltage Rating | 120 - 277 V | Fixture Wattage | 5 W |
| Lamp Type | LED | Housing Finish | Bronze |
| Amperage Rating | 0.18 A at 120 V, 0.18 A at 208 V, 0.18 A at 240 V | Lamp Wattage | 5 W |
| Average Life | 100000 hr | Color Temperature | 5000 K |
| Color Rendering Index (CRI) | 68 | Lumens | 213 lm |
| Housing Material | Aluminum | Dimensions | 5 in W x 5 in H |
| Standards | cUL Listed | Application | For Wet Locations |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |