Abbotsford
YKLOLWP11PEBZM4

ACUITY 217AVG 48W 120V 4000K 1096LM OLWP Series LED Wall Pack with Photocell, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:217AVG

Description

Intended Use: The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses.Construction: Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Driver operates at 120V. Operating temperature -30°C to 40°C.Optics: High-performance LEDs maintain 70% of light output at 50,000 hours of service. (LED lifespan based on IESNA LM-80-08 results and calculated per IESNA TM-21-11 methodology.) Lenses are engineered for superior lighting distribution, uniformity and fixture spacing. See Lighting Facts Labels for specific fixture performance.Installation: Designed for wall mounting more than 4’ above the ground. Mounts to a recessed junction box (by others).Listings: UL Listed to US and Canadian safety standards for wet locations.Warranty: Five year limited warranty.

Specifications

Brand Name Acuity Brands Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Number of Lamps 8
Housing Finish Bronze Lamp Wattage 20 W
Average Life 50000 hr Light Color White
Color Temperature 4000 K Ballast Type Magnetic Transformer
Lumens 1096 lm Housing Material Aluminum
Dimensions 266 mm L x 137 mm W x 90 mm H

Packages

1 - UNIT - 1