Abbotsford
sat65556

SATCO LIGHTING 80/100/120W 120-347V LED Full Cutoff Wall Pack, Bronze

Price $232.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-556

Description

80/100/120 Watt LED Cutoff Wall Pack; 3K/4K/5K CCT; Field Selectable; Bronze; 120-347 Volt

Specifications

Brand Name Satco Products Item Name LED Wallpack with Photocell
Voltage Rating 120 - 347 V Fixture Wattage 80/100/120 W
Lamp Type LED Housing Finish Bronze
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Polycarbonate
Lumens 12107 - 17789 lm Enclosure Type IP65
Housing Material Die-Cast Aluminum Dimensions 13.28 in W x 9.36 in H
Standards cULus Listed, BUG B2-U0-G2 Rating, California Prop 65 Warning, DLC Listed, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1