Abbotsford
KLN56064

KLEIN TOOLS 56064 Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime

Price $59.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56064
Documents Documents

Description

Klein Tools' rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You'll know when it's time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein Tools Hard Hat, this rechargeable headlamp is the best choice for your everyday light.


Rechargeable headlamp has 3 FL 1 rated modes: All on, Spot, and Flood, offering brightness levels ranging from 400 lumens to 100 lumens and up to 22 hours of runtime

Headlamp automatically turns off after 3 minutes in bright light via auto-sensing technology, extending battery life (feature can be disabled by holding the power button for 10 seconds)

Smartly designed headlamp bracket also attaches directly to Klein Tools Hard Hats (those equipped with bracket system)

Slim profile with pivoting mount to allow up to a 160-Degree lighting angle

Adjustable silicone strap secures headlamp onto head, hard hat, or cap

Rechargeable via USB-C (cable included)

Durable headlamp: drop-test rating of 2m, dust and water resistant

Durable headlamp: drop-test rating of 2m, dust and water resistant

Specifications

Brand Name Klein Tools Item Name Rechargeable Headlamp
Type Headlamp With Rechargeable Internal Battery Battery Type Lithium-Ion
Dimensions 1.38 in L x 3.13 in W x 2-1/4 in H Lamp Type LED
Lumens 400 lm All-On/Boost, 200 lm Spot/High, 100 lm Flood/Low Number of Batteries 1
Battery Burn Time 4 hr All-On/Boost, 12 hr Spot/High, 22 hr Flood/Low Mounting Pivot
Housing Material ABS Voltage Rating 3.7 V
Light Output Modes Boost, Spot/High, Flood/Low Degree of Protection IP54
For Use With Hard Hat Includes Bracket, Silicone Strap, USB Charging Cord, Instruction Manual
Standards BC, CE Marked, NR Can, REACH, RoHS Compliant Application Head Light,Work Light Headlamp
UPC 092644560644

Packages

1 - UNIT - 1