Abbotsford
IWARJL50W12SKYGY635

STANDARD PRODUCTS 10655 50W 12V 3000K Halogen Single-Ended Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:69140

Description

STANDARD® offers an impressive range of JC Halogen lamps such as this 12 V, 50 W, GY6.35 clear model. These lamps offer a crisp white light, long reliable life and consistent colour and brightness.

Specifications

Brand Name Stanpro Sub Brand Radium
Item Name Halogen Lamp Bulb Base Group Single-Ended
Bulb Base GY6.35 Wattage 50 W
Color Temperature 3000 K Voltage Rating 12 V
Bulb Color/Finish Clear

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40