Abbotsford
PHI100A2PRS125

SIGNIFY 111724 10T8/48-5000 IF 10/1

Price $4.86 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:SIGNIFY
Manufacturer #:111724

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications.Rough Service incandescent lamps have an exceptionally strong filament for which a special filament wire is used, which makes these lamps extremely suitable for places where shocks, bumps and vibrations frequently occur. The clear version, with its completely visible filament, is a brilliant light source, whereas the inside-frosted lamp is used wherever well diffused light is required.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Bulb Shape A19
Bulb Base E26 Medium Wattage 100 W
Lumens 1560 lm Average Life 1000 hr
Voltage Rating 130 V Bulb Color/Finish Opal
Diameter 60.325 mm Maximum Overall Length 112.725 mm
Application For Rough Service UPC 046677286903

Packages

12 - UNIT - (12) 1152 - SKID - 1152