Abbotsford
SATS11100

SATCO LIGHTING S11100 10W 120V 2700K-5000K RGBTW A19 Dimmable LED Lamp

Price $12.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11100

Description

SATCO NUVO'S STARFISH SMART A19 bulb, S11100, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K–5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Specifications

Type Miniature Lumens 800 lm
Color Temperature RGB And Tunable White Material Aluminum,Polycarbonate
UPC 045923409028

Packages

1 - UNIT - 1