Abbotsford
SATS11241

SATCO LIGHTING S11241 6W 120V A19 Dimmable LED Lamp, Clear

Price $26.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11241

Description

SATCO|NUVO's S11241 STARFISH® SMART technology color changing light bulb, features an eye-catching RGBTW decorative ribbon filament that is beautifully showcased through the clear glass bulb. The A19 bulb shape with a medium E26 base offers flexibility for a range of fixtures. With tunable white options from a warm 2700K to a crisp 5000K and access to millions of vibrant RGB colors, this bulb creates the perfect ambiance for any space. Fully dimmable and controlled via the Starfish Smart app, users can easily customize lighting scenes and enjoy dynamic color effects. Our elegant bulb is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.

Specifications

Brand Name Nuvo Lighting Type Type A
Lumens 450 lm Color Temperature RGB And Tunable White
Material Glass UPC 045923112416

Packages

1 - UNIT - 1