Abbotsford
SATS11274

SATCO LIGHTING S11274 7.5W 120V A19 Dimmable LED Lamp

Price $13.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11274

Description

Satco's S11274 7.5-watt LED bulb combines a vintage look with modern technology. This CCT selectable bulb, with A19 filament will add intrigue to your home. Dimmable and traditional, this bulb delivers 15,000 hours of illumination.

Specifications

Type Type A Lumens 800 lm
Color Temperature Cool White,Warm White Material Glass
UPC 045923112744

Packages

1 - UNIT - 1