Abbotsford
PHI14A19CNG827FRPND41CT

SIGNIFY 588953 14A19/CNG/827/FR/P/E26/ND 4/1CT

Price $3.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:588953

Description

Most affordable, plastic A19 lamp Designed to offer the most entry level price point Most affordable A19 lamp ideal for residential, back of house closets. Plastic bulb, Lifetime up to 11,000 hours Residential, Back of house and closets

Specifications

Wattage 14 W Lumens 1500 lm
Color Temperature 2700 K Height 4.685 in
Width 2.460 in UPC 046677588953

Packages

1 - UNIT - 1