Abbotsford
PHI14A19CNG830FRPD121CT

SIGNIFY 589739 14A19/CNG/830/FR/P/E26/D 12/1CT

Price $4.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:589739

Description

Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb, Dimmable, Lifetime up to 15,000 hours Residential, Multi-family housing

Specifications

Wattage 14 W Lumens 1500 lm
Color Temperature 3000 K Diameter 2.36 in
Height 4.291 in Width 2.460 in
UPC 046677589738

Packages

1 - UNIT - 1