Description
Most affordable, plastic A19 lamp Designed to offer the most entry level price point Most affordable A19 lamp ideal for residential, back of house closets. Plastic bulb, Lifetime up to 11,000 hours Residential, Back of house and closets
Specifications
| Brand Name | Signify | Item Name | LED Lamp |
| Type | Contractor-Grade | Designation | 9A19/CNG/827/FR/P/E26/ND 4/1CT |
| Bulb Shape | A19 | Bulb Base | E26 |
| Power (Wattage) | 9 W | Lumens | 800 lm |
| Color Temperature | 2700 K | Average Life | 11000 hr |
| Color Rendering Index (CRI) | 80 | Material | Plastic |
| Dimmable | No | Diameter | 2.36 in |
| Height | 4.212 in | Width | 2.440 in |
| Environmental Conditions | Damp Location Rated, Enclosed Fixture Rated | Standards | Energy Star Certified |
| Application | For Residential, Back of House Closets | UPC | 046677588939 |
Packages
| 4 - UNIT - (4) |