Abbotsford
PHI9A19CNG830FRPND41CT

SIGNIFY 589977 9A19/CNG/830/FR/P/E26/ND 4/1CT

Price $2.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:589977

Description

Most affordable, plastic A19 lamp Designed to offer the most entry level price point Most affordable A19 lamp ideal for residential, back of house closets. Plastic bulb, Lifetime up to 11,000 hours Residential, Back of house and closets

Specifications

Brand Name Signify Item Name LED Lamp
Designation 9A19/CNG/830/FR/P/E26/ND 4/1CT Bulb Shape A19
Bulb Base E26 Power (Wattage) 9 W
Lumens 1100 lm Color Temperature 3000 K
Average Life 11000 hr Color Rendering Index (CRI) 80
Voltage Rating 120 VAC Frequency Rating 60 Hz
Material Plastic Bulb Color/Finish Frosted
Dimmable No Temperature Rating -4 to 115 °F
Diameter 2.36 in Height 4.212 in
Width 2.440 in Environmental Conditions Enclosed Fixture Rated
Standards Energy Star Certified Application For Contractor-Grade Residential and Multi-Family Spaces
UPC 046677589974

Packages

4 - UNIT - (4)