Abbotsford
SATS11104

SATCO LIGHTING S11104 9.5W 120V Starfish BR30 Dimmable LED Lamp

Price $15.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11104

Description

SATCO NUVO'S STARFISH SMART B230 bulb, S11104, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K–5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Specifications

Type Miniature Lumens 800 lm
Color Temperature RGB And Tunable White Material Aluminum,Polycarbonate
UPC 045923409066

Packages

1 - UNIT - 1