Abbotsford
PHI72BR30COR940E26DIM61

SIGNIFY 545913 7.2BR30/PER/940/P/E26/DIM 6/1FB T20

Price $7.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:545913

Description

Lamp, Application: Industry, Voltage Rating: 120V, Wattage: 7.2W, Shape: G13, Base: Tube, double-ended, Color Temperature4000K, ColorCool White , Color Rendering Index (CRI)82, Average Life50000HR, FinishFrosted, Lumens650LM, Frequency60Hz, Non Dimmable, CertificationsEU RoHS compliant

Specifications

Brand Name Philips Lighting Lumens 650 lm
Beam Angle 90 degrees UPC 046677545918

Packages

1 - UNIT - 1