Abbotsford
PHI133BR40PER940PE26DIM

SIGNIFY 577874 13.3BR40/PER/940/P/E26/DIM 6/1CT T20

Price $10.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:577874

Description

Attractive, dimmable, and afforadlble LED BR40 lamp solution Philips BR40 LED lamps are the smart alternative to standard incandescent. The traditonal lamp design can provide excellent dimming performance with spectular energy savings.They provide the beautiful light and dependable performance you expect from LED at an economical price. Long life -- lowers maintenance costs by reducing re-lamp frequency;Excellent color consistancy with available high 90+ color rendering (CRI);Certain offerings feature a warm glow effect that provides an incandescent-like glow, while maintaining CRI throughout dimming range

Specifications

Brand Name Philips Height 6.299 in
Width 4.566 in UPC 046677577872

Packages

1 - UNIT - 1