Description
LED LAMP MR16 GU10 BASE 7W 120V 30K DIM 40° 500LM CHOICE
Specifications
| Brand Name | Stanpro | Item Name | LED Lamp |
| Type | Standard | Designation | GU10/S3/7W/30K/40/CHOICE/STD |
| Bulb Shape | MR16 | Bulb Base | GU10 |
| Power (Wattage) | 7 W | Lumens | 500 lm |
| Color Temperature | 3000 K | Average Life | 25000 hr |
| Series/Model | Choice | Color Rendering Index (CRI) | 80 |
| Beam Angle | 40° | Voltage Rating | 120 V |
| Frequency Rating | 60 Hz | Bulb Color/Finish | Frosted |
| Dimmable | Yes | Temperature Rating | -40 to 45 °C |
| Diameter | 2 in | Height | 2.323 in |
| Maximum Overall Length | 2-1/4 in | Environmental Conditions | Damp Location Rated, Enclosed Fixture Rated |
| Standards | FCC Approved, RoHS Complient, UL Listed | UPC | 069549033306 |
Packages
| 1 - UNIT - 1 |