Description
Philips LED lamp, ACCENT & DOWNLIGHTING, Wide Flood, Color 830, Finish CLEAR, Maximum Ambient Temperature 113 F, Special Features: Energy Star Rated: Yes, Minimum starting temperature: -4.00 F, Candle Power 1,500 cd, Average Life: 25,000 h, Amperage Rating0.110 a, Lumens 850lm
Specifications
| Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Bulb |
| Type | Wide Flood | Designation | 12PAR30L/AMB/F40/830/DIM ULW |
| Bulb Shape | PAR30L | Bulb Base | E26 Medium |
| Power (Wattage) | 12 W | Lumens | 850 lm |
| Color Temperature | 3000 K | Average Life | 25000 hr |
| Light Color | Warm White | Color Rendering Index (CRI) | 80 |
| Beam Angle | 40° | Center Beam Candle Power | 1500 cd |
| Voltage Rating | 120 V | Amperage Rating | 110m A |
| Bulb Color/Finish | Amber | Dimmable | Yes |
| Diameter | 4.1 in | Maximum Overall Length | 4.9 in |
| Standards | Energy Star Certified | Application | For Use in Enclosed Fixtures |
| UPC | 046677467852 |
Packages
| 1 - UNIT - 1 | 6 - UNIT = (6) | 768 - UNIT = 768 |