Abbotsford
PHI33PAR38PER830S15DIM

SIGNIFY 534602 33PAR38/PER/830/S15/DIM/120V 6/1FB

Price $53.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:534602

Description

Philips LED TrueForce PAR high lumen lamps are the perfect transition from CDM lamps to LED.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Base Group Single Contact Medium Screw Designation 33PAR38/PER/830/S15/DIM/120V 6/1FB
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 33 W Lumens 3000 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 15° Voltage Rating 120 V
Amperage Rating 300 mA Frequency Rating 50/60 Hz
Dimmable Yes Temperature Rating 90 °C
Incandescent Equivalent Wattage 250 W Diameter 123 mm
Maximum Overall Length 133 mm UPC 046677534608

Packages

6 - UNIT - (6) 420 - SKID - 420