Abbotsford
SAT27WLEDCCT347VE26

SATCO LIGHTING S23161 27W 277-347V Corncob LED Lamp

Price $89.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23161
Documents Documents

Description

Satco's S23161 27 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 27W/LED/CCT/277-347V/E26
Lumens 3510 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cULus - Listed
UPC 045923231612

Packages

12 - UNIT - (12)