Abbotsford
SAT36WLEDCCT277480VEX39

SATCO LIGHTING S23164 36W 277-480V Dimmable Corncob LED Lamp

Price $108.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23164
Documents Documents

Description

SATCO NUVO's S23164 36 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 36W/LED/CCT/277-480V/EX39
Lumens 4680 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cULus - Classified; cRUus - Recognized Component
UPC 045923231698

Packages

12 - UNIT - (12)