Abbotsford
SAT54WLEDCCT277480VEX39

SATCO LIGHTING S23166 54W 277-480V Dimmable Corncob LED Lamp

Price $133.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23166
Documents Documents

Description

SATCO NUVO's S23166 54 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 54W/LED/CCT/277-480V/EX39
Lumens 7020 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cULus - Classified; cRUus - Recognized Component
UPC 045923231667

Packages

12 - UNIT - (12)