Abbotsford
SAT54WLEDHP840120EX39

SATCO LIGHTING S49674 54W 100-277V 4000K Hi-Pro Series Corncob LED Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SATCO LIGHTING
Manufacturer #:S49674
Documents Documents

Description

Satco's 54-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of cool white light.

Specifications

Brand Name Satco Products Item Name LED HID Lamp
Type LED HID Bulb Overall Shape Corn Cob
Designation 54W/LED/HP/840/100-277V/EX39 Bulb Base EX39 Mogul Screw
Power (Wattage) 54 W Lumens 7560 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Clear Color Rendering Index (CRI) 80
Beam Angle 300° Ballast Type Bypass
Voltage Rating 100 - 277 VAC Frequency Rating 50/60 Hz
Material Plastic Dimmable No
Temperature Rating -25 to 45 °C Incandescent Equivalent Wattage 300 W
Diameter 8 in Maximum Overall Length 15-3/4 in
Environmental Conditions Damp Location Rated Standards cULus Listed, IP64
Application For Street Lights, Gymnasium Lights, Stadium Lights, Warehouse Lights, Parking Garages and Similar Applications for Lighting Large, Open Areas UPC 045923496745

Packages

1 - UNIT - 1 4 - UNIT - 4 12 - UNIT - 12