Abbotsford

STANDARD PRODUCTS 51057 T3.25 1.58W 6.3V 0.25Amp Lamp Miniature Coin Machine Wedge

Price $1.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:51057

Description

Xenon miniature lamp with wedge base, T-3.25 shape. 3000 average life.

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Specialty Lamp Type Miniature lamps
Bulb Shape T-3.25 Base Type Wedge
Wattage 1.58 W Average Rated Life 3000 hr
Light Color Clear DLC N
Voltage Rating 6.3 V Amperage Rating 250 mA
UPC 069549010574

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000