Abbotsford
PASWWMP102PK

PASS & SEYMOUR WWMP102PK SMART LTS PLUGIN MATTER WI-FI 2PK

Price $49.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWMP102PK
Documents Documents

Description

Take comfort in the convenience of controlling your lights from any smart device, whether you’re home or not. The Smart Plug-In Switch with Matter enables you to control your lamps or other plugged-in devices, and set scenes and schedules from any Matter-compliant smart home platform. Combining classic design and advanced functionality with a simple connection to your existing smart home solution using your home’s existing wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.


Compatibility: Device comes with Matter built-in, allowing for greater interoperability and compatibility with the latest smart home assistants and platforms – including Apple HomeKit, Google Home, Amazon Alexa and Samsung SmartThings.

Easy Setup: Simply scan the Matter QR code on the device with your smartphone's camera or smart home application to begin the setup process.

Wi-Fi Connected: Works with a home's existing secure 2.4 GHz Wi-Fi network.

Local Control: Devices work even without internet, communicating directly with a Matter controller for faster, more reliable local command processing. No internet connection required.

Consolidated Control: Can be controlled through any Matter compliant smart home platform's application – no separate manufacturer application required for onboarding of 2nd Gen Wi-Fi devices.

Voice Control: When paired with a voice assistant, use your voice to turn on the lights or set more advance scenes, schedules or routines.

Consistent Look: Mix and match radiant® smart lighting products with standard devices without sacrificing the designer look and feel.

Matter Controller Required: A compatible Matter controller is required for successful installation. For a list of Matter controllers, please visit legrand.us/matter

Easy Installation: Plug-in to an existing outlet to gain smart control of attached devices

Electrical Ratings: 1000W Tungsten, 1800W Resistive

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
UPC 785007454673

Packages

1 - UNIT - 1