Abbotsford
PASWWMP31

PASS & SEYMOUR WWMP31 SMART LIGHTS OUTDOOR PLUG MATTER WI-FI W

Price $56.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWMP31
Documents Documents

Description

Take comfort in the convenience of controlling your outdoor devices from any smart device, whether you're home or not. The Smart Outdoor Switch with Matter enables you to control your outdoor lights from any Matter-compliant smart home platform. Made for use in outdoor areas, this plug-in switch brings smart control out to your deck, patio or poolside. Features two 15A outlets that can be controlled. Combining classic design and advanced functionality with a simple connection to your existing smart home solution using your home's existing wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Straight Blade Receptacle Material Polycarbonate
Color Black Finish Matte
Application Residential UPC 785007449426

Packages

1 - UNIT - 1