Abbotsford
PASWWMRL10WH

PASS & SEYMOUR WWMRL10WH RADIANT SMART SWITCH MATTER WI-FI W

Price $81.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWMRL10WH

Description

Take comfort in the convenience of controlling your lights from any smart device, whether you're home or not. The Smart Switch with Matter enables you to control your lights and set scenes and schedules using any Matter-compliant smart home platform. Combining classic design and advanced functionality with a simple connection to your existing smart home solution using your home's existing wireless network. Boasting advanced functionality with a simple connection among existing smart home solutions on your home's wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.

Specifications

Brand Name radiant Type Switch
Number of Poles 1,3 Material Thermoplastic
Color White Finish Satin
Mounting Type Box Application Residential
UPC 785007449433

Packages

1 - UNIT - 1