Abbotsford
LUTPJ22BGWHL01

LUTRON PJ2-2B-GWH-L01 2-Button Pico Wireless On/Off Remote Control, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-2B-GWH-L01

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, RadioRA 2, HomeWorks QS wireless, Caseta Wireless dimmers • Control available in a variety of button marking options • Battery-Powered, Requires No Wiring • 3 year battery life (one CR2032 battery included) • Can provide control of blinds, curtains or lighting devices within a 30 ft (9 m) range • Wallplate not included Specifications: •Type: 2-Button •Engraving Type: Light Icon •Finish: Gloss Finish •Color: White


Includes (1) Pico Remote control; Gloss Finish

Features 2 buttons (On, Off) with pre-engraved light icons

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire

Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology

Remote has 10-year battery life (CR2032 battery included)

Provides control of blinds, curtains, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight

Multiple engraving options available

Available in five (5) gloss and three (3) satin textured finishes

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 2-Button
Control On/Off Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off
Material Plastic, Metal Color White
Finish Gloss Dimensions 2.6 in L x 1.3 in W x 0.31 in D
Special Features Light Icon in Black Warranty 10 yr Battery
For Use With Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems Includes (1) CR2032 Battery
Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified Application For Lighting Control
UPC 784276067287

Packages

1 - UNIT - 1 34 - UNIT - 34