Abbotsford
SENSPODMRASSADXWH

ACUITY 267TUJ SensorSwitch SPODMRA Series Dimming Switch with Multi-Way Option

Price $146.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:267TUJ

Description

The SensorSwitchâ„¢ sPODMRA Series is a push-button dimming switch with multi-way (3-way), this cost-effective solution allows you to control fixtures from up to 9 different locations in a room.The new sPODMRA On/Off switch is now available and offers a convenient replacement for standard toggle switches. While dimming is not available with the On/Off switch, it is compatible with other multi-way (3-way) dimming devices controlling all on/off lighting loads on the multi-way bus.The sPODMRA blends in seamlessly in commercial applications with a screwless wall plate available in six different color options. Compatible with the new SSW Series of sealed screwless wall plates (ordered separately). Sealed wall plates are available in three color finishes and are designed to protect the device from liquid intrusion.

Specifications

Brand Name Lithonia Lighting Item Name Dimming Switchpod
Type 1-Gang, Wireless Voltage Rating 120 - 277 VAC
Frequency Rating 50/60 Hz Amperage Rating 6.7 A at 120 VAC, 4.3 A at 277 VAC
Power Rating 800 W at 120 V, 1200 W at 277 V Color/Finish White
Series/Model SPODMRA JOT Operating Temperature 0 - 60 °C
Environmental Conditions Up to 75% Non-Condensing Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Mounting Box Special Features Electronic Ballast
Standards CEC Title 20 Compliant, RoHS Compliant Application For Education, Government, Healthcare, Hospitality, Offices and Banks, Retail
UPC 194994374176

Packages

1 - UNIT - 1