Abbotsford
KLN62204MB

KLEIN TOOLS 62204MB MODBOX™ COOLER

Price $122.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62204MB

Description

The Klein Tools MODbox™ Cooler is more than just an every day cooler. This insulated cooler fits up to 24 (12 fl oz) cans and keeps items cold for 30 hours. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.


MODbox™ Cooler connects to other MODbox™ components and easily unlocks with one hand

Keeps items cool at the jobsite for up to 30 hours

Convenient storage compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.

17-Quart (16 L) compartment holds 24 (12 fl oz) cans or 12 (12 fl oz) long neck bottles with ice

Lock hasp fits a padlock to keep items in the cooler secure (lock not included)

Lid stays open at 90-Degree to allow uninterrupted access

Padded and adjustable shoulder strap adds comfort when carrying

Durable and easy to clean plastic protects perishables from the elements

Designed with a no rust, stainless steel hinge to keep the lid tightly sealed

Specifications

Material Plastic Height 14.3 in
Width 10.75 in UPC 092644620393

Packages

1 - UNIT - 1