Description
Take your Klein tools spirit with you wherever you go with our Klein Tools Paper Mate BreezeĀ® Gel Pen. Write effortlessly with smooth, bold, vivid lines and experience a sleek writing performance; featuring a sleek stainless trim, comfort grip and a smooth gel ink making writing a breeze.
Specifications
| Brand Name | Klein Tools | Sub Brand | Paper Mate Breeze® |
| Item Name | Gel Pen | Ink Color | Black |
| Tip Type | Medium | Tip Size | 0.7 mm |
| Length | 5-1/2 in | Packaging Quantity | 10/Pack |
| Includes | Pocket Clip | UPC | 092644962691 |
Packages
| 1 - UNIT - 1 |