Abbotsford
WALCOVEREIFBSPLP1

WALLBOX USA Rain Cover for Eiffel Basic (Pulsar Family), Black

Price $104.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WALLBOX
Manufacturer #:COVER-EIFBS-PLP1

Description

Overall Dimensions: 216 x 127,5 x 322,2 mm / 8.5 x 5 x 12.68 in . Material: Aluminum + paint. Weight: 1.1 kg/24.3 lbs

Specifications

Brand Name Wallbox Item Name Rain Cover
Material Aluminum Type Eiffel Basic/PLP1
Finish Black Dimensions 8.5 in W x 5 in D x 12.68 in H
For Use With Eiffel Basic Pedestals UPC SON00178605

Packages

1 - UNIT - 1