Abbotsford
SIE3VA92330JG12

SIEMENS 3VA92330JG12 BREAKER 3VA5 250A AL LUG 3PC WIRE TAP

Price $202.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA92330JG12

Description

BREAKER 3VA Wire connector with control wire tap FOR 3VA52 at 250A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS INCLUDED

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Material Aluminum
Voltage Rating 600 V Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766325748

Packages

1 - UNIT - 1