Abbotsford
SIE3VA93730JJ24

SIEMENS 3VA93730JJ24 Wire connector 2 cables 3 pcs.

Price $827.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA93730JJ24

Description

Circular conductor terminal TA2.8, 3 units for 3VA53/54; 3VA63/64 up to 400 A

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Lug Terminal with Cover Type 3-Piece
Conductor Size 250 - 750 kcmil Amperage Rating 400 A
Material Aluminum Dimensions 98.8 mm L x 138 mm W x 103.8 mm H
For Use With Siemens 400 A 3VA5/3VA6 Circuit Breaker UPC 195125284425

Packages

1 - UNIT - 1