Abbotsford
SIE3VA94730JC23

SIEMENS 3VA94730JC23 BREAKER 3VA56 400600 2W AL LG 3P WIRETAP

Price $954.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA94730JC23

Description

BREAKER 3VA Wire connector, 2 cables, with control wire tap FOR 3VA63 at 400A and 3VA64 at 600A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS AND 1 EXTENDED TERMINAL COVER INCLUDED

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Voltage Rating 600 V
Material Aluminum Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766325878

Packages

1 - UNIT - 1