Abbotsford
SIE3VA94730JL23

SIEMENS 3VA94730JL23 WIRE CONNECTOR CU 2C CRTL WIRE TAP3 PCS.

Price $3,647.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA94730JL23

Description

Wire connector CU 2 cables with control wire voltage tap-off 3 units accessory for 3VA5/6 400/600

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA CIRCUIT BREAKER ACCESSORY Voltage Rating 600 V
Material Copper Standards UL LISTED
Application WIRE CONNECTOR UPC 804766325823

Packages

1 - UNIT - 1