Description
mounting base front connection accessories for: 3VA58/59, 3VA68/69
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Item Name | Mounting Block | Dimensions | 647.4 mm L x 345.9 mm W x 73.9 mm H |
| Specifications | Front Connection | For Use With | 1600 - 2000 A 3VA58, 3VA59, 3VA68, 3VA69 Frame UL Circuit Breakers |
| UPC | 195125334595 |
Packages
| 1 - UNIT - 1 |