Abbotsford
SIE3VA99780AA11

SIEMENS 3VA99780AA11 BREAKER 3VA4,5,6 AUX SWITCH HIGH POWER

Price $369.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA99780AA11

Description

BREAKER 3VA Auxiliary Switch AUX TYPE HP 600V 6A BLACK NOT ELECTRONIC COMPATIBLE HIGH BREAKING CAPACITY 2 SLOTS

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Voltage Rating 600 V Type CADDY® CAT HP J-Hook Clip to Hammer-On Flange Clip
Standards UL UPC 804766322679

Packages

1 - UNIT - 1