Description
BREAKER 3VA Alarm Switch TAS TYPE HP 600V 6A YELLOW NOT ELECTRONIC COMPATIBLE HIGH BREAKING CAPACITY 2 SLOTS
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | HP | Voltage Rating | 600 V |
| Standards | UL | UPC | 804766322693 |
Packages
| 1 - UNIT - 1 |