Description
2/3 POLE; SCREW MOUNTING; USED ON JD FRAME 400 AMPERE/LD FRAME 600 AMPERE MOLDED CASE CIRCUIT BREAKER; SPEEDFAX[T] BRAND; MS MODEL; INCLUDES (4) SCREW, WASHER
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Mounting Screw Kit | Type | EXTERNAL ACCESSORY |
| Number of Pieces | 4 | Material | Composite |
| Specifications | 400/600 A, 2/3-Pole | Dimensions | 1 in L x 5 in W x 7 in H |
| For Use With | I-T-E JXD, LXD, JM and LM Circuit Breakers | Standards | ARRA, RoHS Compliant |
| Application | FOR USE WITH JD-LD FRAME | UPC | 783643191785 |
Packages
| 1 - UNIT - 1 |