Abbotsford
CTHBAB1020

INTERNAL BREAKER BAB1020 QuickLag Miniature Circuit Breaker 20 A, 1 P, Extended Tang Line, Box Lug

Price $36.10 / EA
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:BAB1020

Description

Cutler-Hammer Miniature Circuit Breakers. QUICKLAGT Industrial. Continuous Ampere. Rating at 40°C. Bolt-on Type.

Specifications

Brand Name Cutler Hammer Sub Brand QuickLag
Item Name Miniature Circuit Breaker Series BAB
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Extended Tang Line, Box Lug Mounting Type Bolt-On
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 14-4 AWG Copper and Aluminum Trip Type Non-Interchangeable, Thermal Magnetic
Temperature Rating 0 - 40 °C Ambient Dimensions 4 in L x 2 in W x 5 in H
Standards UL Listed, CSA Certified, HACR Rated Application For Industrial use

Packages

1 - UNIT - 1