Description
Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.
Specifications
| Brand Name | Emerson | Item Name | Miniature Circuit Breaker |
| Type | Type THQB | Number of Poles | 3 |
| Interrupt Rating | 10 kA | Amperage Rating | 20 A |
| Voltage Rating | 240 VAC | Terminal Connection | Load Side Lug |
| Mounting Type | Bolt-On | Phase | 3 |
| Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Frame | Q-Line |
| Trip Type | Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common | Dimensions | 3 in W x 2-3/8 in D x 3.281 in H |
| Standards | UL E11592 Listed, HACR Rated | Application | For AQ Series Panelboards in Residential and Commercial |
Packages
| 1 - UNIT - 1 |