Description
Homeline™ Miniature circuit-breaker with plug-on mounting mode and screw clamp terminals electrical connection. Homeline™ tandem circuit breaker provide the high level of protection. When it comes to electrical protection, fast response is critical and Homeline™ circuit breaker can trip faster than the blink of an eye. Typical applications for a single pole 15 A breaker include lighting and receptacle circuits in a home. Provides overload and short circuit protection (120 VAC).
Specifications
| Brand Name | Square D | Item Name | Miniature Circuit Breaker |
| Type | Tandem | Number of Poles | 1 |
| Interrupt Rating | 10 kA | Amperage Rating | 15 A |
| Voltage Rating | 120/240 VAC | Terminal Connection | Screw Clamp |
| Mounting Type | Plug-On | Phase | 1 |
| Conductor Size | 14-8 AWG Aluminum/Copper | Trip Type | Thermal Magnetic, Long Time and Instantaneous |
| Temperature Rating | 40 °C | Dimensions | 2-1/2 in L x 1 in W x 3-1/8 in H |
| For Use With | HomeLine Load Centers | Standards | CSA Certified, HACR Rated, RoHS Compliant |
Packages
| 1 - UNIT - 1 |