Description
CHOMT Quad Tandem Circuit Breakers, 2-pole Tandem Quad - 2" wide, 2 spaces required, represents two 1-pole outer poles and one 2-pole inner circuit breaker with common trip.
Specifications
| Brand Name | Schneider Electric | Item Name | Circuit Breaker |
| Type | Miniature, Quad Tandem | Series | CHOMT |
| Number of Poles | 1 or 2 | Amperage Rating | 15/30 A |
| Voltage Rating | 120/240 VAC | Terminal Connection | Screw Clamp |
| Mounting Type | Plug-in | Conductor Size | 14-8 AWG (Aluminum/Copper) |
| Temperature Rating | 104 °F | Dimensions | 3 in L x 2 in W x 3.13 in H |
| For Use With | HomeLine Load Centers | Standards | CSA Certified |
Packages
| 1 - UNIT - 1 |