Abbotsford
ABBA1A030TW1

ABB 30-400Amp 1-Pole SACE FORMULA A1A Molded Case Circuit Breaker

Price $150.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A1A030TW-1

Description

1 pole, 30 amps rated at 240V AC and 125V DC, fixed trip point molded case circuit breaker, with a thermal magnetic trip device and 10kA at 240V AC and 5kA at 125V DC interrupt current rating

Specifications

Brand Name ABB Sub Brand Formula
Type Molded Case Circuit Breakers Amperage Rating 30 A
Voltage Rating 240 V Standards UL 489
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 804325540322

Packages

1 - UNIT - 1