Abbotsford
ABBT8VBC3FC000000XX

ABB T8VBC3FC000000XX T8V 1600 UL PR331/P LSI IN=1600A 3P F F

Price $25,765.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:T8VBC3FC000000XX

Description

Tmax Molded Case Circuit Breaker, Amperage Rating 1600 (3P UL only), Trip Type PR331/P-T8-LSI, Interrupt Rating Very High, Auxiliary Contacts None

Specifications

Brand Name ABB Sub Brand Tmax
Type Molded Case Circuit Breaker Interrupt Rating Very High
Auxiliary Contacts None Trip Type PR331/P-T8-LSI
Standards UL 489, CSA, IEC 60947-2 UPC 804325494946

Packages

1 - UNIT - 1