Abbotsford
ABBXT4SU3250BFF000XXX

ABB XT4SU3250BFF000XXX XT4S 250TMA250 1250-2500 3PFFUL/CSA

Price $2,557.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT4SU3250BFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded Case Circuit Breaker Number of Poles 3
Frame XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) - Thermal magnetic and Electronic protection Trip Type Fixed Thermal, Adjustable Magnetic
Standards UL 80% rated / IEC dual rated Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614408456

Packages

1 - UNIT - 1