Abbotsford
ABBXT5NU340ABFF000XXX

ABB XT5NU340ABFF000XXX XT5N 400 TMA 400-4000 3P FF UL

Price $3,052.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT5NU340ABFF000XXX

Description

C.BREAKER TMAX XT5N 400 UL/CSA FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMA R 400 I3=2000...4000 A A FULLY RATED NEUTRAL

Specifications

Brand Name ABB Item Name Molded Case Circuit Breaker
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 400 A Voltage Rating 600 VAC
Terminal Connection Front Mounting Type Panel
Frame Frame 3 NEMA Rating NEMA 1/2/3/4/4X/12/13
Trip Type Thermal Magnetic Power Loss 24.1 W
Standards UL 489 Listed UPC 8056221021753

Packages

1 - UNIT - 1