Description
Specifications
| Brand Name | ABB | Item Name | Molded Case Circuit Breaker |
| Number of Poles | 3 | Interrupt Rating | 65 kA |
| Amperage Rating | 500 A | Voltage Rating | 600 VAC |
| Terminal Connection | Front | Mounting Type | Panel |
| Frame | Frame 3 | Trip Type | Thermal Magnetic |
| Power Loss | 46 W | Dimensions | 5.51 in W x 4.07 in D x 8.07 in H |
| Standards | UL 489 Listed | UPC | 056221021768 |
Packages
| 1 - UNIT - 1 |